Shop All Rebar Tie Wire
Max
Rebar Tie Wire, Poly Steel, 312 ft., PK50
Mfr # TW898-PC
Zoro # G4158847
original price:
$1,283.96
9% off
new price: $1,161.99
/pk 50, $23.24/ea
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 21
- Material Polycoated Steel
- Coil Length 312 ft
- Ties Per Coil 120 to 210
- For Use With 19TU01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # TW898-PC
- Zoro # G4158847
- UPC # 093818305337
- Country of Origin Japan
- Category Rebar Tie Wire
Dimensions
Coil Length | 312 ft |
Details
Gauge | 21 |
Material | Polycoated Steel |
Item | Rebar Tie Wire |
Ties Per Coil | 120 to 210 |
For Use With | 19TU01 |
Wraps Per Tie | 3 |
Wraps per Tie | 3 |
Ties per Coil | 120 to 210 |
Minimum Ties per Coil | 120 |
Wire Gauge | 21 ga |
Number of Spools Included | 50 |
Manufacturer Location | Globally Sourced |
Maximum Ties per Coil | 210 |
Compatible Product Type | Rebar Tying Tool |
Description
Rebar Tie Wire, Wire Gauge 21 ga, Coil Length 312 ft, Material Polycoated Steel, Maximum Ties per Coil 210, Wraps per Tie 3, Number of Spools Included 50, Manufacturer Location Globally Sourced, Compatible Product Type Rebar Tying Tool, Minimum Ties per Coil 120, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bolt-Flange 6X10 (95701-06010-00)
- WILD DELIGHT Birdfood Gourmet 8# (368080)
- DOGIPOT Cat Litter Box, End Table, Reg Sz, White (1705R-AW)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty Tarp, Black (BMT-1012-X)
- MAX Rebar Tie Wire, Black Steel, 82 ft., PK50 (TW1525)
- AMERICAN WIRE TIE Wire Ties, 6" 16 Ga B/A , 5000PK (16BA6-DOMNY)
- ZORO SELECT 16 Gauge Rebar Tie Wire, 96 ft L, Bare Wire, Steel, 2 Wraps Per Tie (16BARTW1)
- AMERICAN WIRE TIE Wire Ties, 4" 16 Ga B/A , 5000PK (16BA4-DOMNY)
- MAKITA Rebar Tie Wire, 21 ga, Steel, PK50 (191L22-4)
- AMERICAN WIRE TIE Wire Ties, 30" 165 Ga B/A , 2M/Bd, 2000PK (16BA30-DOMNY)
- AMERICAN WIRE TIE Wire Ties, 4-1/2" 16 Ga B/A , 5000PK (16BA45-DOMNY)
- Max Rebar Tie Wire