Shop All Rebar Tie Wire
Max
Rebar Tie Wire, Black Steel, 82 ft., PK50
Mfr # TW1525
Zoro # G3900662
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16
- Material Steel
- Coil Length 82 ft
- Wraps Per Tie 1
- For Use With 11A326
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Max
- MFR # TW1525
- Zoro # G3900662
- UPC # 093818305313
- Country of Origin Japan
- Category Rebar Tie Wire
Dimensions
Coil Length | 82 ft |
Details
Gauge | 16 |
Material | Steel |
Wraps Per Tie | 1 |
For Use With | 11A326 |
Item | Rebar Tie Wire |
Ties Per Coil | 120 to 230 |
Ties per Coil | 120 to 230 |
Wraps per Tie | 1 |
Compatible Product Type | Rebar Tying Tool |
Wire Gauge | 16 ga |
Minimum Ties per Coil | 120 |
Maximum Ties per Coil | 230 |
Number of Spools Included | 50 |
Color | Black |
Manufacturer Location | Globally Sourced |
Description
Rebar Tie Wire, Wire Gauge 16 ga, Coil Length 82 ft, Material Steel, Maximum Ties per Coil 230, Wraps per Tie 1, Number of Spools Included 50, Manufacturer Location Globally Sourced, Color Black, Compatible Product Type Rebar Tying Tool, Minimum Ties per Coil 120, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel Asm-Caster C (634-3026)
- MARASTAR Lawn/Garden Tire, Rubber, Size 4.00-6 (20003)
- GILMOUR Gilmour Mfg Brass Male Quick Connect Set 09QCM (7846900)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89045)
- MAX Rebar Tie Wire, Poly Steel, 312 ft., PK50 (TW898-PC)
- PRIMESOURCE BUILDING PRODUCTS 100Ct 6" 17Ga Bar Tie (BT176100R)
- AMERICAN WIRE TIE Wire Ties, 16" 16 Ga B/A , 2.5M/Bd, 2500PK (16BA16-DOMNY)
- AMERICAN WIRE TIE Wire Ties, 4" 16 Ga B/A , 5000PK (16BA4-DOMNY)
- FARMGARD Rebar Tie-Wire Coil, 16 ga., 3-1/2 lb. (901130A)
- AMERICAN WIRE TIE Wire Ties, 5" 16 Ga B/A , 5000PK (16BA5-DOMNY)
- MAKITA Rebar Tie Wire, 21 ga, Steel, PK50 (191L22-4)
- Max Rebar Tie Wire