Shop All Rebar Tie Wire
Max
Rebar Tie Wire, Black Steel, 312 ft., PK50
Mfr # TW898
Zoro # G4916816
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 21
- Material Steel
- Coil Length 312 ft
- Wraps Per Tie 3
- For Use With 19TU01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Max
- MFR # TW898
- Zoro # G4916816
- UPC # 093818305276
- Country of Origin Multiple
- Category Rebar Tie Wire
Dimensions
Coil Length | 312 ft |
Details
Gauge | 21 |
Material | Steel |
Item | Rebar Tie Wire |
Wraps Per Tie | 3 |
For Use With | 19TU01 |
Ties Per Coil | 120 to 210 |
Wraps per Tie | 3 |
Ties per Coil | 120 to 210 |
Color | Black |
Minimum Ties per Coil | 120 |
Manufacturer Location | Globally Sourced |
Wire Gauge | 21 ga |
Number of Spools Included | 50 |
Maximum Ties per Coil | 210 |
Compatible Product Type | Rebar Tying Tool |
Description
Rebar Tie Wire, Wire Gauge 21 ga, Coil Length 312 ft, Material Steel, Maximum Ties per Coil 210, Wraps per Tie 3, Number of Spools Included 50, Manufacturer Location Globally Sourced, Color Black, Compatible Product Type Rebar Tying Tool, Minimum Ties per Coil 120, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Dipstick 125-696 For Honda 15600-735-003 (125-696)
- STENS High Back Seat For John Deere Am131531 , 420-182 (420-182)
- ECHO Powerhead, Gas, Cutting 1/4" to 29/32" W (PAS-2620)
- KOHLER Decal 27 Hp (24 113 124-S)
- MAX Rebar Tie Wire, Black Steel, 82 ft., PK50 (TW1525)
- MAX Rebar Tie Wire, Poly Steel, 312 ft., PK50 (TW898-PC)
- PRIMESOURCE BUILDING PRODUCTS 7" Bar Tie Twister Tool (BTTWEAR)
- ZORO SELECT Rebar Tie Wire, 16 ga., 340 ft., PK20 (16BARTW35)
- ERB SAFETY ERB10 Scratch Protection Guard, Orange (16911)
- BN PRODUCTS USA Rebar Tying Wire, PK50 (BNT-40-WIRE-USA)
- AMERICAN WIRE TIE Wire Ties, 8" 16 Ga B/A , 5000PK (16BA8-DOMNY)
- Max Rebar Tie Wire