Shop All Rebar Tie Wire
Max
Rebar Tie Wire, 21 ga., Coil 335 ft. L
Mfr # TW898USA
Zoro # G6629627
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 21
- Material Steel
- Coil Length 335 ft
- Wire Gauge 21 ga
- For Use With Mfr. No. RB398, RB518
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # TW898USA
- Zoro # G6629627
- UPC # 093818305450
- Country of Origin Japan
- Category Rebar Tie Wire
Dimensions
Coil Length | 335 ft |
Details
Gauge | 21 |
Item | Rebar Tie Wire |
Material | Steel |
Wire Gauge | 21 ga |
For Use With | Mfr. No. RB398, RB518 |
Ties Per Coil | 120 |
Wraps Per Tie | 3 |
Ties per Coil | 120 |
Wraps per Tie | 3 |
Maximum Ties per Coil | 120 |
Compatible Product Type | Rebar Tying Tool |
Number of Spools Included | 50 |
Manufacturer Location | Made in USA* |
Description
Rebar Tie Wire, Wire Gauge 21 ga, Coil Length 335 ft, Material Steel, Maximum Ties per Coil 120, Wraps per Tie 3, Number of Spools Included 50, Manufacturer Location Made in USA*, Compatible Product Type Rebar Tying Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGNETICS 20LB Hick BBQ Pellet (FK14)
- MTD Wheel-Assy Idler (631-0032A)
- DO IT BEST Coco Liner (141411CO)
- MTD Valve-Oil Drain (951-10517A)
- MAX Rebar Tie Wire, Poly Steel, 312 ft., PK50 (TW898-PC)
- MAX Rebar Tie Wire, Black Steel, 82 ft., PK50 (TW1525)
- AMERICAN WIRE TIE Wire Ties, 30" 165 Ga B/A , 2M/Bd, 2000PK (16BA30-DOMNY)
- AMERICAN WIRE TIE Wire Ties, 5" 16 Ga B/A , 5000PK (16BA5-DOMNY)
- CLEAN ALL Osha Rebar Cap, Plastic (CL154044)
- AMERICAN WIRE TIE Wire Ties, 7-1/2" Ga B/A , 5000PK (16BA75-DOMNY)
- AMERICAN WIRE TIE Wire Ties, 5-1/2" 16 Ga B/A , 5000PK (16BA55-DOMNY)
- Max Rebar Tie Wire