Shop All Rebar Tie Wire
Max
Rebar Tie Wire, 200 ft L Coil, PK30
Mfr # TW1061T USA
Zoro # G702749808
product price: $429.99
/pk 30, $14.33/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Manufacturer Location Made in USA*
- Wire Gauge 19 ga
- Compatible Product Type Rebar Tying Tool
- Number of Spools Included 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # TW1061T USA
- Zoro # G702749808
- UPC # 093818305450
- Country of Origin United States
- Category Rebar Tie Wire
Details
Material | Steel |
Item | Rebar Tie Wire |
Manufacturer Location | Made in USA* |
Wire Gauge | 19 ga |
Compatible Product Type | Rebar Tying Tool |
Number of Spools Included | 30 |
Maximum Ties per Coil | 205 |
Minimum Ties per Coil | 115 |
Wraps per Tie | 2 |
Description
Rebar Tie Wire, Wire Gauge 19 ga, Coil Length 200 ft, Material Steel, Maximum Ties per Coil 205, Wraps per Tie 2, Number of Spools Included 30, Manufacturer Location Made in USA*, Compatible Product Type Rebar Tying Tool, Minimum Ties per Coil 115, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Cambridge Tall Planter - White (4834-W)
- STENS Spindle Assembly 285-888 For John Deere Tca24881 (285-888)
- SUNBELT BLADE-MOWER, XHT, 21", 5/8", HL 1" x2.53" x21" (A-B1SC3802)
- CHAMPION SPORTS Four Season Tennis Net, 42ft, 3.8mm (T500)
- MAX Rebar Tie Wire, Poly Steel, 312 ft., PK50 (TW898-PC)
- MAX Rebar Tie Wire, Black Steel, 82 ft., PK50 (TW1525)
- AMERICAN WIRE TIE Wire Ties, 12" 16 Ga B/A , 5000PK (16BA12-DOMNY)
- PRIMESOURCE BUILDING PRODUCTS ORG OSHA Rebar Cap (CAPOSHAEARI)
- MUTUAL INDUSTRIES Standard Rebar Safety Cap, No. 3-No. 9, 24 Inch Height, 15 Inch Width (14640-3)
- AMERICAN WIRE TIE Wire Ties, 8" 16 Ga B/A , 5000PK (16BA8-DOMNY)
- AMERICAN WIRE TIE Wire Ties, 20" 16 Ga B/A , 2.5M/Bd, 2500PK (16BA20-DOMNY)
- Max Rebar Tie Wire