Shop All Rebar Tie Wire
Max
Rebar Tie Wire, 19 ga., Coil 215 ft. L
Mfr # TW1061T-EG
Zoro # G6627542
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 19
- Material Electro Galvanized
- Coil Length 215 ft
- Wire Gauge 19 ga
- For Use With Mfr. No. RB441T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # TW1061T-EG
- Zoro # G6627542
- UPC # 093818305429
- Country of Origin Japan
- Category Rebar Tie Wire
Dimensions
Coil Length | 215 ft |
Details
Item | Rebar Tie Wire |
Gauge | 19 |
Material | Electro Galvanized |
Wire Gauge | 19 ga |
For Use With | Mfr. No. RB441T |
Wraps Per Tie | 1 |
Ties Per Coil | 170 to 265 |
Ties per Coil | 170 to 265 |
Wraps per Tie | 1 |
Compatible Product Type | Rebar Tying Tool |
Minimum Ties per Coil | 170 |
Maximum Ties per Coil | 265 |
Number of Spools Included | 30 |
Manufacturer Location | Globally Sourced |
Description
Rebar Tie Wire, Wire Gauge 19 ga, Coil Length 215 ft, Material Galvanized Steel, Maximum Ties per Coil 265, Wraps per Tie 1, Number of Spools Included 30, Manufacturer Location Globally Sourced, Compatible Product Type Rebar Tying Tool, Minimum Ties per Coil 170
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH DiversiTech EP2424-2 EcoPad Black Plastic Equipment Pads - 24" x 24" x 2" (EP2424-2)
- SIMPLE GREEN Pressure Washer Concrete (2310000418233)
- BRIGGS & STRATTON CARBURETOR (808626)
- AFTERMARKET Water Pump Fits John Deere RE500734 RE546906 RE70687 RE70985 SE501609 (RE505980)
- MAX Rebar Tie Wire, Black Steel, 82 ft., PK50 (TW1525)
- MAX Rebar Tie Wire, Poly Steel, 312 ft., PK50 (TW898-PC)
- AMERICAN WIRE TIE Wire Ties, 14" 16 Ga B/A , 5000PK (16BA14-DOMNY)
- PRIMESOURCE BUILDING PRODUCTS 12"Bar Tie Twister Tool (BTTAEAR)
- PRIMESOURCE BUILDING PRODUCTS 7" Bar Tie Twister Tool (BTTWEAR)
- PRIMESOURCE BUILDING PRODUCTS 20Ct 2-1/4" Rebar Chair (IHCP21420R)
- BN PRODUCTS USA Rebar Tie Wire, 21 ga., Steel, 330 ft., PK50 (BNT-40-WIRE)
- Max Rebar Tie Wire