Shop All Rebar Tie Wire
Max
Rebar Tie Wire, 19 ga., Coil 190 ft. L
Mfr # TW1061T-PC
Zoro # G6631359
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 19
- Material Poly Coated Steel
- Coil Length 190 ft
- Wire Gauge 19 ga
- Ties Per Coil 145 to 265
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # TW1061T-PC
- Zoro # G6631359
- UPC # 093818305436
- Country of Origin Japan
- Category Rebar Tie Wire
Dimensions
Coil Length | 190 ft |
Details
Item | Rebar Tie Wire |
Gauge | 19 |
Material | Poly Coated Steel |
Wire Gauge | 19 ga |
Ties Per Coil | 145 to 265 |
For Use With | Mfr. No. RB441T |
Wraps Per Tie | 1 |
Ties per Coil | 145 to 265 |
Wraps per Tie | 1 |
Number of Spools Included | 30 |
Compatible Product Type | Rebar Tying Tool |
Maximum Ties per Coil | 265 |
Manufacturer Location | Globally Sourced |
Minimum Ties per Coil | 145 |
Description
Rebar Tie Wire, Wire Gauge 19 ga, Coil Length 190 ft, Material Polycoated Steel, Maximum Ties per Coil 265, Wraps per Tie 1, Number of Spools Included 30, Manufacturer Location Globally Sourced, Compatible Product Type Rebar Tying Tool, Minimum Ties per Coil 145
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES The Ames 40193 Union Long Handle Round Point Shovel; Black (40193)
- YARD KING 5"H x 40'L Lifetime Landscape Coiled Edging (includes 1 coupler) (YK25840)
- SANI-LAV High Temperature Washer Kit, 3/4 in. GHT (W12)
- STENS Wheel Bearing Kit 230-616 For Encore 9X3.50-4 Deck Wheels (230-616)
- MAX Rebar Tie Wire, Poly Steel, 312 ft., PK50 (TW898-PC)
- MAX Rebar Tie Wire, Black Steel, 82 ft., PK50 (TW1525)
- PRIMESOURCE BUILDING PRODUCTS 1K 6" 16Ga Blk Bar Tie (BT1661MR)
- ZORO SELECT Rebar Tie Wire, 16 ga., 340 ft., PK20 (16BARTW35)
- MUTUAL INDUSTRIES 146402 Rebar Cap, 2 in Dia Rebar, Orange (14640-2/1202-3520)
- MUTUAL INDUSTRIES OSHA Rebar Cap, Lime (Pack of 100) (14640-138-4)
- PRIMESOURCE BUILDING PRODUCTS 20Ct 2-1/4" Rebar Chair (IHCP21420R)
- Max Rebar Tie Wire