Shop All Electric Rebar Cutters & Benders
Max
Rebar Cutting Tool Kit, 25.2V
Mfr # PJRC160
Zoro # G7560664
product price: $3,493.99
/ea
Free Shipping & Returns
$3,493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 25V DC
- Rebar Size Up To #5
- Blade Type Yes
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # PJRC160
- Zoro # G7560664
- UPC # 093818306044
- Country of Origin Japan
- Category Electric Rebar Cutters & Benders
Dimensions
Rebar Size | Up To #5 |
Length | 15 5/16 in |
Width | 3 7/8 in |
Height | 9 in |
Tool Length | 15 5/16 in |
Overall Width | 3 7/8 in |
Maximum Rebar Size Cutting Capacity | #5 |
Overall Height | 9 in |
Maximum Cutting Depth | 5/8 in |
Description
Rebar Cutting Tool Kit, Voltage 25V DC, Tool Function Shearing, Maximum Cutting Depth 5/8 in, Maximum Rebar Grade Cutting Capacity 70, Cutting Head Rotation Yes, Cutting Head Rotation Angle 360 Degrees , Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 3.0 Ah, Application Rebar Cutting, Battery Model Number JPL925, Blade Type Yes, Charger Included Yes, Charger Model Number JC928, Features Fast Cutting Speed, Safety Trigger Lock Switch
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex KNT-13718 Forged Wire Strippers (KNT-13718)
- STABILA R-Beam Level, 96" (R300-41096)
- OCHSENKOPF Twin- ILTIS Axe, Canada Model, Yellow (OX 16 H-1008)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2160)
- BN PRODUCTS USA Rebar Cutter (Black), Medium Duty (BNHC-20)
- BENNER-NAWMAN Rebar Cutter Kit, 10 Amps, 3/4 In Cap (DC-20WH)
- SIGMA Rebar Bender For Up To # 11 Rebar (DBM-40P)
- RELTON SDS+ Rotary Rebar Cutter 1/2"X12" (SRB-8)
- BENNER-NAWMAN Rebar Bender Kit, 180 Deg, 12 Amp, 7/8 Cap (DBD-25X)
- RELTON Rotary Rebar Cutter - HEAD-ONLY 1-1/4"X4-1/2" (RB-20HO)
- RELTON SDS+ Rotary Rebar Cutter Complete 1-3/4"X12" (SRB-28)
- Max Electric Rebar Cutters & Benders