Shop All Specialty Cleaners
Max Pro
Rubber Rejuvenator, 10 oz.
Mfr # RR-002-145
Zoro # G9068860
original price:
$11.33
13% off
new price: $9.79
/ea
Sold in multiples of 12 for $117.48
$117.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max Pro
- MFR # RR-002-145
- Zoro # G9068860
- UPC # 752080002145
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 10 oz |
Details
Item | Rubber Rejuvenator |
Description
Rubber Rejuvenator,10 oz.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacement Squeegee - Dual (A/B) For Nobles/Tennant 603659 (GSQ1013AU)
- BRADY Sorbents, 80 gal, 30 in x 300 ft, Harsh Chemicals, Black, Red, Yellow, Polypropylene (CH303)
- DAYTON Pipe Cleaning Tool (2NYE5)
- VENTURE WIPES Bug Repellant Wipes (790801)
- DUMOND Smart 'n Easy Ultimate Masonry Restoration Cleaner, 1 Gal. (0997)
- IMPACT PRODUCTS 6-Qt Utility Cleaning Bucket (IM464547)
- ECOS PRO SS Cleaner Polish, PK4 (PL9330/04)
- BIODEFENSE 24/7 Ice Maker Cleaner, 8 fl oz, Liquid, PK4 (BD2474x8)
- KLEAN-STRIP Denatured Alcohol Clean Burning Fuel 1 qt (QSL26)
- PROTOCHEM LABORATORIES Institutional Strength Baseboard Stripper, 19 oz., EA1 (PC-197-1)
- WILSON IMPERIAL Imperial 1 gal Liquid Surface Preparation (W36061)
- Max Pro Specialty Cleaners