Shop All Office Staples
Max
Mini Staples, Vaimo, 1/4", Silver, PK10
Mfr # NO1180
Zoro # G4696441
original price:
$4.02
20% off
new price: $3.19
/pk 10, $0.32/ea
Sold in multiples of 2 for $6.38
$6.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crown 0.5"
- Leg Length 0.38"
- For Use With Max® Vaimo 80 Stapler
- Color Steel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # NO1180
- Zoro # G4696441
- UPC # 093818102097
- Country of Origin Japan
- Category Office Staples
Dimensions
Leg Length | 0.38" |
Details
Crown | 0.5" |
Item | Mini Staples,Vaimo,1/4",Silver,PK10 |
For Use With | Max® Vaimo 80 Stapler |
Color | Steel |
Material | Steel |
Sheet Capacity | 80 |
Collation Type | Full-Strip |
Staples per Strip/Cartridge | 50 |
Description
Mini Staples,Vaimo,1/4 In.,Silver,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES New Sprouts® Fix It: My Very Own Tool Set (9230)
- PAC STRAPPING PRODUCTS Pac Strapping Economy Sealer for 1/2" Strap Width, Gray (ES48)
- ZEBRA PEN BCA F301 Stainless Steel Ballpoint Pens, Blue, 2PK (ZEB27122)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- MAX StapleCartridge, EH-70F, 5000/ (NO-70FE)
- MAX Staples, For HD-11F, Silver, PK1000 (NO.11-1M)
- MAX Staple Cartridge, Eh-20F, PK2000 (NO20FE)
- MAX Staples, Cartrdge, Eh70F, 5/16, PK5000 (NO70FE)
- BOSTITCH Premium Heavy Duty Staples, 3/8in., 1000 Per Pack, 3 Packs, 3000PK (SB353/8-1M)
- BOSTITCH Premium Standard Staples - 1/4" (6mm), PK5000 (SBS191/4CPR)
- SWINGLINE Staples, Heavy Duty, 5/8", PK2500 (S7090009A)
- Max Office Staples