Shop All Folding Chairs
Max
Max MP101-WHITE Poly Performance Folding Chair White - 500 lbs
Mfr # MP-101-WH-H-WEB1
Zoro # G603705620
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Max
- MFR # MP-101-WH-H-WEB1
- Zoro # G603705620
- UPC # 302129411140
- Country of Origin China
- Category Folding Chairs
Details
Style | Folding Chair |
Description
Max is the leading manufacturer of a versatile range of goods. Our collection includes chair cover, storage bag, cushion, and stools. Max brings you a refined range of fantastic products for your place. Bringing out an excellent range of both contemporary and traditional goods is our ultimate goal. We use advanced machinery and equipment in the manufacturing process and ensure that only top quality products are being delivered.
Features- The thickest plastic folding chair in the market
- Innovative stacking design reduces the lateral moving gap to allow chairs to stack up 50 high
- Antistatic component added to Resin, not sprayed on, help protect chairs from dirt and stains, along with eliminating static
- Baked on powder enamel with UV additives for super protection
- Inter-stacks with other brands
- Perfect for the Party Rental, Catering and Banquet business
- Can be used for extra seating for an event or meeting
- Color: White
- Dimension: 38" H x 18" W x 4" L
- Weight Capacity: 500 lbs
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE 2 Tier Metal Fruit Holder Swing Basket, Detachable Countertop Organizer with Display Hammock Stand (QI004474)
- PRIME-LINE 1-1/4 in. Steel Bed Frame Rail Clamp 2 Pack (U 9006)
- BOSS Fabric Task Chair, Adjustable Arms (B6022)
- ZORO SELECT Mini Blinds, 60" Lx 59" W, Alabaster, Vinyl (493N99)
- ZOWN Folding Chair, Resin, Commercial, Steel Frame, White Color, PK4 (60410SGY4E)
- FLASH FURNITURE Burgundy Fabric Folding Chair (2-HA-MC320AF-BG-GG)
- ISL FURNISHINGS Kasper Flex Luxury Modern Folding Chairs Acrylic Lucite BLK (CH43DC-1PK-AR01-PC01)
- FLASH FURNITURE Fabric Church Chair w/Book Pouch, Brgundy (XU-CH-60096-BYXY56-BAS-GG)
- FLASH FURNITURE Fabric Church Chair, Blue (XU-CH-60096-NVY-DOT-GG)
- REGENCY Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (8 Pack)- Grey (4400GY8PK)
- ZORO SELECT Padded Folding Chair, Gray/Beige, 300 lb. (13V426)
- Max Folding Chairs