Shop All Stacking Chairs
Max
Max MO-101-GL Oscar Steel Powder Coated Stackable Armless Chair - Gold
Mfr # MO-101-GL-WEB1
Zoro # G903987306
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Armless Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # MO-101-GL-WEB1
- Zoro # G903987306
- UPC # 302129410969
- Country of Origin China
- Category Stacking Chairs
Details
Style | Armless Stacking Chair |
Description
Max is the leading manufacturer of a versatile range of goods. Our collection includes chair cover, storage bag, cushion, and stools. Max brings you a refined range of fantastic products for your place. Bringing out an excellent range of both contemporary and traditional goods is our ultimate goal. We use advanced machinery and equipment in the manufacturing process and ensure that only top quality products are being delivered.
Features- Powder coating plus clear coating to protect surface better gloss for gunmetal / matte finish for brush rose gold, brushed bronze, antique black, gold
- Chair seat, legs, and frame are made of steel construction
- The legs have protective rubber feet that prevent damage to indoor flooring and prevent slippage on damp or wet patios
- A superior stacking system allows the chairs to nest in one another, reducing scratches during handling by adding rubber stopper
- The chairs are stackable to 8 high
- Color: Gold
- Finish: Oscar Tolix Style Steel Powder
- Dimension: 18" H x 40" W x 18" L
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Charging Cart, Steel, Cap. 18, 25" W (LLTP18-B)
- FLASH FURNITURE Round Wh 24Rnd Plastic Fold Table, 24" W, 24" L, 29.375" H, Granite White (DAD-YCZ-80R-1-SM-GW-GG)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-GREEN-GG)
- MONARCH SPECIALTIES Accent Table - 48"L / Glossy White / Chrome Metal (I 3266)
- SAFCO Black Stack Chair, 17-3/4" L 30-1/2" H, Polypropylene Seat (4185BL)
- FLASH FURNITURE White Plastic Stack Chair, PK5 (5-RUT-188-WH-GG)
- FLASH FURNITURE Fabric Stack Chair, Burgundy (XU-60153-BY-GG)
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-438-NY-GG)
- FLASH FURNITURE Org Plastic Sled Stack Chair (5-RUT-498A-ORANGE-GG)
- FLASH FURNITURE Lourdes Thonet French Bistro Stacking Chair w/Arms, Blk and Wht PE Rattan and Natural Alum Frm, 2PK (2-SDA-AD642002A-BKWH-NAT-GG)
- NATIONAL PUBLIC SEATING Stacking Chair 8800 Series, Plastic Navy Blue (88041104)
- Max Stacking Chairs