Shop All Stacking Chairs
Max
Max MO-101-BGN1 Oscar Steel Powder Coated Stackable Armless Chair - Gun Metal
Mfr # MO-101-BGN1-WEB1
Zoro # G804027750
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Armless Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # MO-101-BGN1-WEB1
- Zoro # G804027750
- UPC # 302129410945
- Country of Origin China
- Category Stacking Chairs
Details
Style | Armless Stacking Chair |
Description
Max is the leading manufacturer of a versatile range of goods. Our collection includes chair cover, storage bag, cushion, and stools. Max brings you a refined range of fantastic products for your place. Bringing out an excellent range of both contemporary and traditional goods is our ultimate goal. We use advanced machinery and equipment in the manufacturing process and ensure that only top quality products are being delivered.
Features- Powder coating plus clear coating to protect surface better gloss for gunmetal / matte finish for brush rose gold, brushed bronze, antique black, gold
- Chair seat, legs, and frame are made of steel construction
- The legs have protective rubber feet that prevent damage to indoor flooring and prevent slippage on damp or wet patios
- A superior stacking system allows the chairs to nest in one another, reducing scratches during handling by adding rubber stopper
- The chairs are stackable to 8 high
- Color: Gun Metal
- Material: Metal
- Finish: Oscar Tolix Style Steel Powder
- Dimension: 18" H x 40" W x 18" L
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Vertical Desktop Sorter, Oak (9419MO)
- HOLLAND BAR STOOL CO 30" 214 Black Table, 30" x 30" Square Top (214-1630BW30SQ)
- HOLLAND BAR STOOL CO BlackLogo Chair, VinylSeat (L00418Cincin)
- ICEBERG Round CaféWorks™ Table, Graphite Granite - 36" Round x 29"H, 36" W, 29" H, Graphite (65628)
- ALERA TECHNOLOGIES Genaro Series Guest Chair- Black Leather- Sled Base (GE43LS10B)
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-188-NY-GG)
- FLASH FURNITURE Melody Band/Music Chair, Stackable, Blk (HF-MUSIC-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 17.25" H (RUT-288-BK-GG)
- FLASH FURNITURE Advantage Charcoal Gray Fabric Padded Banquet Stackable Chairs (827FABRIC-BCG-SB)
- SAFCO Black Stack Chair, 17-3/4" L 30-1/2" H, Polypropylene Seat (4185BL)
- FLASH FURNITURE White Plastic Stack Chair (RUT-188-WH-GG)
- Max Stacking Chairs