Shop All Suitcases & Luggage Bags
Max
Max 5001KF Tactical Rolling Carry-On Luggage -Khaki
Mfr # 5001KF
Zoro # G904051396
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 5001KF
- Zoro # G904051396
- UPC # 846909009443
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
Product Features:Approx. overall empty size: 14" long x 9" wide x 22" high or 35.56cm long x 22.86cm wide x 55.88cm high (meets FAA carry-on requirements)Top pocket: 12" long x 4" wide x 6" high or 30.48cm high x 10.16cm wide x 15.24cm highRecessed, locking telescopic trolley handle extends to two heights: 32" & 39" or 81.28cm & 99.06cmTotal Weight (including 2" shoulder strap and pad): 8.9 lbs (4.03 kgs)Weight without 2" shoulder strap and pad: 8.3 lbs (3.76 kgs)Main compartment may be used in its entirety or be divided into 2 areas with a zippered dividerFull-length skid rails on the bottomTwo grab handles (top & side) allow two-handed lifting into vehiclesRecessed inline skate wheels made of hot-poured polyurethane are noise-freeFour points of contact with the ground help prevent bag from falling forward when uprightRubber corner guards in high wear areasDurable 2" shoulder strap and pad included for added comfortDurable 2" carry handles in frontDiving gear grade stainless steel hardwareImportedWhen used for airline travel, be sure to check with your airline for any weight limitationsProduct Materials:Exterior fabric: 1000-Denier water and abrasion resistant light-weight ballistic nylon fabricInterior is fully lined with 420-denier nylon durabilityNon Stick Surface fabric protector for grime resistance and easy maintenanceYKK high strength zippers and zipper tracksUTX-Duraflex nylon buckles for low sound closuresTriple polyurethane coated for water resistanceHigh tensile strength nylon webbingHigh tensile strength composite nylon thread (stronger than ordinary industry standard nylon thread)#AS-100 high grade closed-cell foam padding material for superior shock protection Internal seams taped and finishedParacord zipper pullsStress points double stitched, Bartacked or "Box-and-X" stitched for added strengthCleaning Instructions:MAXPEDITION's nylon fabric is treated with Dupont Non Stick Surface for superb water and grime resistance.To clean, simply wipe down with a damp cloth. Allow gear to dry naturally. Do not machine wash. Do not use detergent or bleach.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Mini Durable Round Binder with Pockets, White (AVE17116)
- DYKEM Tube Marker, Medium Tip, Orange Color Family, Ink (83514)
- MASTER CASTER Locking Channel, Wall/Desk, 5/8Hx48L In (00207)
- SCOTCH Advanced Thermal Laminator, 13 in. Max Document Width, 5 mil Max Document Thickness (7100269918)
- PREFERRED NATION Leather Folding Luggage - Black (P6221 BLK)
- EVEREST TRADING Everest 025-RB 25 in. 600 Denier Polyester Sporty Duffel Gear Bag (025-RB)
- NATIONAL HARDWARE Foldng Sprt Left Brass (N208-611)
- RTA PRODUCTS LLC DUKAP Rodez Lightweight Hardside Luggage Spinner 24" - Red (DKROD00M-RED)
- ROCKLAND 2 PC TRIBAL LUGGAGE SET - TRIBAL (F102-TRIBAL)
- FOX LUGGAGE INC Rockland F160-Red Melbourne 3 Pc Abs Luggage Set (F160-RED)
- NATIONAL HARDWARE Spring Lid Sprt Ctr Ab (N208-686)
- Max Suitcases & Luggage Bags