Shop All Suitcases & Luggage Bags
Max
Max 0608K DOPPELDUFFEL? Adventure Bag -Khaki
Mfr # 0608K
Zoro # G003993832
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 0608K
- Zoro # G003993832
- UPC # 846909003649
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
The DOPPELDUFFEL Adventure Bag is a unique large travel bag that may be carried by hand, shoulder strap in 2 orientations, or with hide-away integral backpack straps. Two (2) internal padded dividers can split main compartment into smaller sections.Product Features:Main compartment: 26” x 13” x 9” with two padded dividersFrontal/top compartment: 10” x 7” x 2”Internal pockets: 8” x 6” x 2” (two)Side slip pockets: 22” x 6” (two)Approximate Capacity: 3200 cu. in.PALS attachment webbing: Top, bottom and both sidesShoulder strap: Includes 2” shoulder strap, adjustable, with 2" shoulder padBackpack straps: Contoured built-in with sternum strapHydration: Can hold up to 100 oz / 3L reservoir (sold separately)Product Materials:1000-Denier water and abrasion resistant light-weight ballistic nylon fabricNon Stick Surface fabric protector for grime resistance and easy maintenanceYKK high strength zippers and zipper tracksUTX-Duraflex nylon buckles for low sound closuresTriple polyurethane coated for water resistanceHigh tensile strength nylon webbingHigh tensile strength composite nylon thread (stronger than ordinary industry standard nylon thread)#AS-100 high grade closed-cell foam padding material for superior shock protection Internal seams taped and finishedParacord zipper pullsStress points double stitched, Bartacked or "Box-and-X" stitched for added strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Textured Arched Print-to-the-Edge Labels, Laser Printers, 4.75 x 3.5, White, 40PK (22826)
- ARMOR WRAP VCI Paper, Brown, 12"L, 12"W, 30 lb., PK1000 (MPI1212)
- CANON Cart, Pgi-35/Cli-36 (1509B007)
- BLUELINE Pad, Desk, Monthly, Ay (REDCA177227)
- A1 LUGGAGE Ostrich Print Leather Traveler Set Brown - 2 Piece (A13598466)
- CONDOR OUTDOOR PRODUCTS CENTURION DUFFLE, SLATE (111094-027)
- NATIONAL HARDWARE Drv-In Ball Catch Satnkl (N830-107)
- QUICKWAY IMPORTS Car Seat Storage Bag for Travel with Wheels, Black (QI003602)
- DEJUNO Lightweight Hardside Spinner Upright Luggage Set- Jazz Medley - 3 Piece (25DJ-9150)
- SALISBURY Arc Flash Clothing Bag, 24"L x 15"H x12"D (SK BAGR)
- EVEREST TRADING Everest S219L-RD 26 in. 600 Denier Polyester Sports Duffel (S219L-RD)
- Max Suitcases & Luggage Bags