Max

Max 0329B Individual First Aid Pouch -Black


product price: $47.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Max
  • MFR # 0329B
  • Zoro # G804135462
  • UPC #
    846909005537
  • Country of Origin China
  • Category First Aid Kits

Description

Product Features Lightweight individual soldier combat first aid kit pouch 420-Denier nylon for weight reduction and increased mobility Also excellent for organizing computer cables or toiletries Overall size: 8” wide x 5” high x 2.5” thick Clamshell opening main compartment Internal mesh and see-thru plastic organizers External zippered mesh pocket Integral carry handle MOLLE compatible Attachment method: 3” TacTie Attachment straps(sold separately; Item 9903)Product Materials 420-Denier water and abrasion resistant light-weight ballistic nylon fabric Non Stick Surface® fabric protector for grime resistance and easy maintenance High strength zippers and zipper tracks High tensile strength nylon webbing High tensile strength composite nylon thread (stronger than ordinary industry standard nylon thread) Internal seams taped and finished Paracord zipper pulls Stress points double stitched, Bartacked or "Box-and-X" stitched for added strengthCleaning Instructions MAXPEDITION's nylon fabric is treated with Dupont Non Stick Surface for superb water and grime resistance. To clean, simply wipe down with a damp cloth. Allow gear to dry naturally. Do not machine wash. Do not use detergent or bleach.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.