Shop All Automotive Battery Terminal Components & Parts
Max
Lug, Non-Plated, 8 ga., 3/8", PK50
Mfr # 105018-050
Zoro # G1767521
product price: $19.99
/pk 50, $0.40/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 8 ga.
- Connection Type Crimp/Solder
- Standards cUL; RoHS
- Features 3/8" Stud
- Application For General Wiring as Well as Starter or Ground Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 105018-050
- Zoro # G1767521
- UPC # 017378560067
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 8 ga. |
Connection Type | Crimp/Solder |
Standards | cUL; RoHS |
Features | 3/8" Stud |
Application | For General Wiring as Well as Starter or Ground Connections |
Type | MAX Copper Lugs Straight Unplated |
Description
Lug,Non-Plated,8 ga.,3/8",Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENNETT MARINE BOLT 12x12 Electric Trim Tab System - Control Switch Required (BOLT1212)
- DUROMAX 212 CC 7 HP 2 in. 70 GPM Gas Powered High Pressure Water Pump (XP702HP)
- HEIN WERNER Hein-Werner 6 Ton Jack Stands Set of 2 - (HW93506)
- GATES Molded Coolant Hose - Lower, 22780 (22780)
- MAX Lug, Non-Plated, 1/0, 3/8", PK50 (105118-050)
- MAX Lug, Non-Plated, 4 ga., 3/8", PK50 (105058-050)
- MAX Lug, Non-Plated, 4 ga., 5/16", PK10 (105057-010)
- MAX Lug, Non-Plated, 4 ga., 5/16", PK50 (105057-050)
- MAX Battery Post Shim, Copper (850115)
- MAX Battery Splice, 4/0 AWG, PK10 (6657)
- ASTRO PNEUMATIC Master Disconnect Kit, 15 pcs. (78930)
- Max Automotive Battery Equipment