Shop All Automotive Battery Terminal Components & Parts
Max
Lug, Non-Plated, 8 ga., 1/2", PK10
Mfr # 105019-010
Zoro # G1767619
product price: $6.99
/pk 10, $0.70/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 8 ga.
- Connection Type Crimp/Solder
- Application For General Wiring as Well as Starter or Ground Connections
- Type MAX Copper Lugs Straight Unplated
- Standards cUL; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 105019-010
- Zoro # G1767619
- UPC # 017378100621
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 8 ga. |
Connection Type | Crimp/Solder |
Application | For General Wiring as Well as Starter or Ground Connections |
Type | MAX Copper Lugs Straight Unplated |
Standards | cUL; RoHS |
Features | 1/2" Stud |
Description
Lug,Non-Plated,8 ga.,1/2",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Fuel Filter, Water Block, 10 Micron (45911)
- BALDWIN FILTERS Air Filter, 9-9/32 x 15-5/8 in. (RS3532)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3620)
- MIDWEST FASTENER 3/8"-16 x 3-3/4" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52297)
- MAX Lug, Non-Plated, 1/0, 1/2", PK10 (105119-010)
- MAX Lug, Non-Plated, 1/0, 3/8", PK50 (105118-050)
- MAX Battery Post Shim, Copper (850115)
- MAX Lug, Non-Plated, 4 ga., 5/16", PK10 (105057-010)
- MAX Butt Connector, 8 ga., PK25 (107241-025)
- MAX Lug, Non-Plated, 3/0, 1/2", PK50 (105159-050)
- WESTWARD Battery Cable, 4/0 ga, 10ft., Black (19YD63)
- Max Automotive Battery Terminal Components & Parts