Shop All Automotive Battery Terminal Components & Parts
Max
Lug, Non-Plated, 6 ga., 3/8", PK10
Mfr # 105038-010
Zoro # G1767418
product price: $7.89
/pk 10, $0.79/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6 ga.
- Connection Type Crimp/Solder
- Type MAX Copper Lugs Straight Unplated
- Features 3/8" Stud
- Application For General Wiring as Well as Starter or Ground Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 105038-010
- Zoro # G1767418
- UPC # 017378560159
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 6 ga. |
Connection Type | Crimp/Solder |
Type | MAX Copper Lugs Straight Unplated |
Features | 3/8" Stud |
Application | For General Wiring as Well as Starter or Ground Connections |
Standards | cUL; RoHS |
Description
Lug,Non-Plated,6 ga.,3/8",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Raybestos Brake Pad Set, Eht1273H (EHT1273H)
- ARIES Oval Side Bars, Black, 4", S225044 (S225044)
- CAFRAMO Caframo C4P-9421CABBX 120V 500W Cabinet Heater; Black (C4P-9421CABBX)
- FAST FANS Wrench Extender Type 1 (FA1599055)
- MAX Battery Post Shim, Copper (850115)
- MAX Lug, Non-Plated, 1/0, 1/2", PK10 (105119-010)
- MAX Butt Connector, 2ga., PK25 (107244-025)
- MAX Butt Connector, 8 ga., PK25 (107241-025)
- MAX Lug, Non-Plated, 4 ga., 5/16", PK10 (105057-010)
- MAX Lug, Non-Plated, 4 ga., 5/16", PK50 (105057-050)
- GROTE Battery Splice, 6 AWG, Copper, PK10 (84-9463)
- Max Automotive Battery Equipment