Shop All Automotive Battery Terminal Components & Parts
Max
Lug, Non-Plated, 4 ga., 5/16", PK10
Mfr # 105057-010
Zoro # G1767567
product price: $8.49
/pk 10, $0.85/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Connection Type Crimp/Solder
- Type MAX Copper Lugs Straight Unplated
- Application For General Wiring as Well as Starter or Ground Connections
- Standards cUL; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 105057-010
- Zoro # G1767567
- UPC # 017378100744
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 4 ga. |
Connection Type | Crimp/Solder |
Type | MAX Copper Lugs Straight Unplated |
Application | For General Wiring as Well as Starter or Ground Connections |
Standards | cUL; RoHS |
Features | 5/16" Stud |
Description
Lug,Non-Plated,4 ga.,5/16",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNOSEAL E2 Pencil Zinc w/Brass Cap (TEC-E2-C)
- AFTERMARKET JLG Scissors Lift and Boom Lift Ignition Key 2860030 Marked 9901 (ELI80-0123)
- FPPF Quality ABC Air Brake Conditioner, 32Oz (90157)
- STENS Tire 160-308 For 4.10X3.50-6 Stud 2 Ply (160-308)
- MAX Lug, Non-Plated, 3/0, 1/2", PK50 (105159-050)
- MAX Lug, Non-Plated, 1/0, 1/2", PK10 (105119-010)
- MAX Lug, Non-Plated, 1/0, 3/8", PK50 (105118-050)
- MAX Butt Connector, 2ga., PK25 (107244-025)
- MAX Lug, Non-Plated, 4 ga., 3/8", PK50 (105058-050)
- MAX Battery Splice, 4/0 AWG, PK10 (6657)
- SOUTHWIRE Battery Cable with Lugs, Black, 4AWG, 19 In (SS19-4)
- Max Automotive Battery Terminal Components & Parts