Shop All Automotive Battery Terminal Components & Parts
Max
Lug, Non-Plated, 2/0, 5/16", PK10
Mfr # 105137-010
Zoro # G1768090
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Connection Type Crimp/Solder
- Features 5/16" Stud
- Standards cUL; RoHS
- Type MAX Copper Lugs Straight Unplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Max
- MFR # 105137-010
- Zoro # G1768090
- UPC # 017378100928
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 2/0 ga. |
Connection Type | Crimp/Solder |
Features | 5/16" Stud |
Standards | cUL; RoHS |
Type | MAX Copper Lugs Straight Unplated |
Application | For General Wiring as Well as Starter or Ground Connections |
Description
Lug,Non-Plated,2/0,5/16",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY Antifreeze Fluid Handler, 15 Gal, 30In Dia (AH-15)
- MAIN FILTER LULL 68379X Replacement/Interchange Spin-On Filter (MF0058075)
- MEGUIARS Meguiar's Ultimate Paste Wax - Long-Lasting, Easy to Use Synthetic Wax - 8oz (G210608)
- SOUTHCO T-Handle Latch w/Keeper - Pull Draw Front Mount Black Flexible Rubber (F7-73)
- MAX Butt Connector, 2ga., PK25 (107244-025)
- MAX Lug, Non-Plated, 1/0, 3/8", PK50 (105118-050)
- MAX Lug, Non-Plated, 1/0, 1/2", PK10 (105119-010)
- MAX Lug, Non-Plated, 3/0, 1/2", PK50 (105159-050)
- MAX Butt Connector, 8 ga., PK25 (107241-025)
- MAX Lug, Non-Plated, 4 ga., 5/16", PK50 (105057-050)
- GROTE Univ Battery Terminal, 6 to 2/0ga, PK2, Width: 2.75 in (82-9135)
- Max Automotive Battery Equipment