Shop All Automotive Battery Terminal Components & Parts
Max
Lug, Non-Plated, 2 ga., 5/16", PK10
Mfr # 105077-010
Zoro # G1767661
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2 ga.
- Connection Type Crimp/Solder
- Type MAX Copper Lugs Straight Unplated
- Standards cUL; RoHS
- Application For General Wiring as Well as Starter or Ground Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Max
- MFR # 105077-010
- Zoro # G1767661
- UPC # 017378100805
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 2 ga. |
Connection Type | Crimp/Solder |
Type | MAX Copper Lugs Straight Unplated |
Standards | cUL; RoHS |
Application | For General Wiring as Well as Starter or Ground Connections |
Features | 5/16" Stud |
Description
Lug,Non-Plated,2 ga.,5/16",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS CAT EQUIPMENT (33076)
- WOW WATERSPORTS WOW Watersports 18-1140 Big Ducky - 3 Peron Towable (18-1140)
- VDO VDO SingleViu 52mm (2-1/16") Fuel Level Gauge - E/F Scale 240-33 Ohm (A2C3833130030)
- ECCO Beacon, Green, 4" H (6465G-MG)
- MAX Battery Splice, 4/0 AWG, PK10 (6657)
- MAX Butt Connector, 2ga., PK25 (107244-025)
- MAX Lug, Non-Plated, 4 ga., 5/16", PK50 (105057-050)
- MAX Lug, Non-Plated, 1/0, 3/8", PK50 (105118-050)
- MAX Lug, Non-Plated, 1/0, 1/2", PK10 (105119-010)
- MAX Lug, Non-Plated, 3/0, 1/2", PK50 (105159-050)
- ASSOCIATED EQUIPMENT Side Terminal Adapter, PR (6200)
- Max Automotive Battery Equipment