Shop All Automotive Battery Terminal Components & Parts
Max
Lug, Non-Plated, 1/0, 3/8", PK10
Mfr # 105118-010
Zoro # G1767969
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Connection Type Crimp/Solder
- Type MAX Copper Lugs Straight Unplated
- Features 3/8" Stud
- Application For General Wiring as Well as Starter or Ground Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Max
- MFR # 105118-010
- Zoro # G1767969
- UPC # 017378560555
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 1/0 ga. |
Connection Type | Crimp/Solder |
Type | MAX Copper Lugs Straight Unplated |
Features | 3/8" Stud |
Application | For General Wiring as Well as Starter or Ground Connections |
Standards | cUL; RoHS |
Description
Lug,Non-Plated,1/0,3/8",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTEL AUTEL: Maxiim Im608Pro - Auto Key Programmer & Advanced Diagnostic Tool w/ XP400 Pro (Pro Version) (AUTEL-IM608-PRO)
- SOLAS Fixed Hub Propeller Hardware Kit - Yamaha, Type D/E (17035501)
- VALTERRA Valterra TC120PB Waste Valve Cable with Valve Handle - 120" (TC120PB)
- EATON BUSSMANN Automotive Circuit Breaker, CB222 Series, 20 A (CB222-20)
- MAX Lug, Non-Plated, 3/0, 1/2", PK50 (105159-050)
- MAX Butt Connector, 8 ga., PK25 (107241-025)
- MAX Battery Splice, 4/0 AWG, PK10 (6657)
- MAX Lug, Non-Plated, 1/0, 1/2", PK10 (105119-010)
- MAX Lug, Non-Plated, 4 ga., 3/8", PK50 (105058-050)
- MAX Butt Connector, 2ga., PK25 (107244-025)
- QUICKCABLE Lug-To-Lug 4 Gauge, 13" Strap (7403-2001)
- Max Automotive Battery Equipment