Shop All Automotive Battery Terminal Components & Parts
Max
Lug, Non-Plated, 1/0, 1/2", PK10
Mfr # 105119-010
Zoro # G1768072
product price: $16.19
/pk 10, $1.62/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Connection Type Crimp/Solder
- Standards cUL; RoHS
- Application For General Wiring as Well as Starter or Ground Connections
- Type MAX Copper Lugs Straight Unplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 105119-010
- Zoro # G1768072
- UPC # 017378560685
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 1/0 ga. |
Connection Type | Crimp/Solder |
Standards | cUL; RoHS |
Application | For General Wiring as Well as Starter or Ground Connections |
Type | MAX Copper Lugs Straight Unplated |
Features | 1/2" Stud |
Description
Lug,Non-Plated,1/0,1/2",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE BRITE ZONE, ROUND (70MM), LED WORK LAMP (BZ111-5)
- ACDELCO Spark Plug, Mr43Lts (MR43LTS)
- AUTO USA 233514 Suburban Magnesium Water Heater Anode Rod (AU2605760)
- URO PARTS Sway Bar Bushing, C10940 (C10940)
- MAX Lug, Non-Plated, 3/0, 1/2", PK50 (105159-050)
- MAX Battery Post Shim, Copper (850115)
- MAX Lug, Non-Plated, 1/0, 3/8", PK50 (105118-050)
- MAX Butt Connector, 2ga., PK25 (107244-025)
- MAX Lug, Non-Plated, 8 ga., 1/2", PK10 (105019-010)
- MAX Lug, Non-Plated, 4 ga., 5/16", PK10 (105057-010)
- QUICKCABLE Ht Shr Butt Connector, 16-14 ga., PK25 (164280-025)
- Max Automotive Battery Terminal Components & Parts