Shop All Automotive Battery Terminal Components & Parts
Max
Lug, Non-Plated, 1 ga., 5/16", PK10
Mfr # 105097-010
Zoro # G1768160
product price: $12.59
/pk 10, $1.26/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Connection Type Crimp/Solder
- Standards cUL; RoHS
- Application For General Wiring as Well as Starter or Ground Connections
- Features 5/16" Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 105097-010
- Zoro # G1768160
- UPC # 017378100867
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 1 ga. |
Connection Type | Crimp/Solder |
Standards | cUL; RoHS |
Application | For General Wiring as Well as Starter or Ground Connections |
Features | 5/16" Stud |
Type | MAX Copper Lugs Straight Unplated |
Description
Lug,Non-Plated,1 ga.,5/16",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROAD POWER J Style Bolt 12 In. Battery Hold Down, 2PK (966-12)
- GATES Molded Heater Hose - Heater To Pipe-1, 18774 (18774)
- CRUSHPROOF 4 in. Id X 11 Ft. Gasoline Truck Exhaust Hose With Flared End (CRU-FLT400)
- HUMMINBIRD Ec M3 14W30 30' Transducer Extension Cable (720106-2)
- MAX Lug, Non-Plated, 4 ga., 3/8", PK50 (105058-050)
- MAX Lug, Non-Plated, 4 ga., 5/16", PK10 (105057-010)
- MAX Lug, Non-Plated, 1/0, 1/2", PK10 (105119-010)
- MAX Lug, Non-Plated, 3/0, 1/2", PK50 (105159-050)
- MAX Lug, Non-Plated, 4 ga., 5/16", PK50 (105057-050)
- MAX Battery Splice, 4/0 AWG, PK10 (6657)
- QUICKCABLE Battery Tray, L16/Gc2 3 Battery (120221-001)
- Max Automotive Battery Terminal Components & Parts