Shop All Staplers
Max
FlatClinchLightEfforttapler,
Mfr # HD92321
Zoro # G4127308
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 0.5"
- Sheet Capacity 35
- Leg Length 0.25"
- Color Red
- Tool Weight 0.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25" |
Details
Item | FlatClinchLightEfforttapler, |
Crown | 0.5" |
Sheet Capacity | 35 |
Color | Red |
Tool Weight | 0.6 lbs |
Material | Metal; Plastic |
Loading | Top |
Includes | (1,000) No. 11-1M Staples |
Features | Flat Clinch Plate |
Staple Capacity | Half Strip (100 Staples) |
Staple Type | Standard |
Standards | Green Seal Certified |
Replacement Staples | MAX NO111M |
Power Source | Manual |
Description
Vaimo Stapler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Stencil Ink, Red (20909)
- UCREATE Board, Foam, 22X28, 5Pk, We Pk (PAC5557)
- SHARPIE Red Twin-Tip Perm Marker, Fine/UF, Red, Package Quantity 12, 12 PK (32002)
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 3/4" Strap Width, Black, Pack of 1000 (OST68A)
- MAX EH-110F Pro Heavy Duty Flat Clinch Stapler, 100-Sheet Capacity, Gray (EH110F)
- MAX FlatClinchLightEfforttapler, (HD92320)
- MAX Electric Flat Clinch Heavy Duty Stapler, 70 Sheet Capacity, Gray (EH91921)
- MAX Portable Electronic Stapler (MXBBH11F)
- MAX Flat-Clinchtandardtapler, (HD-50DF BLACK)
- MAX FlatClinchLightEfforttapler, (HD11FLK BLACK)
- ZORO SELECT Stapler, 20 Sheet, Black/Gray (2WFT3)
- Max Staplers