Shop All Staplers
Max
Flat-Clinchtandardtapler,
Mfr # HD-50DF BLACK
Zoro # G4127280
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 30
- Crown 0.5"
- Leg Length 0.25"
- Throat Depth 3"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25" |
Throat Depth | 3" |
Details
Item | Flat-Clinchtandardtapler, |
Sheet Capacity | 30 |
Crown | 0.5" |
Color | Black |
Tool Weight | 1.107 lbs |
Features | Flat Clinch Plate, Tacking |
Material | Metal; Plastic |
Staple Capacity | Full Strip (210 Staples) |
Loading | Top |
Staple Type | Standard |
Replacement Staples | Max® 355M; Universal® 79000, 79000VP |
Power Source | Manual |
Description
Flat-Clinch Full Strip Standard Stapler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Heavy Duty Retractable Pull Badge Holder (19882)
- ZORO SELECT Corrugated Mailers, 12" x 4" x 3", White, 50/Bundle (M1243)
- EPSON T10W High-Capacity Ink, Black (T10W100)
- ZORO SELECT Corrugated Mailers, 10" x 6" x 3", White, 50/Bundle (M1063)
- MAX Portable Electronic Stapler (MXBBH11F)
- MAX FlatClinchLightEfforttapler, (HD11FLK BLACK)
- MAX Heavy-DutyFlat-Clinchtapler, (HD11UFL)
- MAX Electric Flat Clinch Heavy Duty Stapler, 70 Sheet Capacity, Gray (EH91921)
- MAX Stapler, Desk, Flat Clinch, Black (HD50DFBK)
- MAX EH-110F Pro Heavy Duty Flat Clinch Stapler, 100-Sheet Capacity, Gray (EH110F)
- SENCO Senco Products Inc. Sns41 16 Ga Stapler 3L0003N (9448879)
- Max Staplers