Shop All Cordless Tool Accessories
Max
Charger, 5 Ah, 30 min, 1 Port, Three-Prong
Mfr # JC509H
Zoro # G504417424
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charge Time 30 min
- For Battery Voltage 14.4V
- Features 30 min to Charge
- Plug Type Three-Prong
- For Use With MAX RB655 Battery Powered Rebar Tier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # JC509H
- Zoro # G504417424
- UPC # 093818305535
- Country of Origin Japan
- Category Cordless Tool Accessories
Details
Battery Capacity | 5.0 Ah |
Charge Time | 30 min |
Item | MAX RB655 Charger |
For Battery Voltage | 14.4V |
Features | 30 min to Charge |
Plug Type | Three-Prong |
For Use With | MAX RB655 Battery Powered Rebar Tier |
Number of Ports | 1 |
Indicator Light | Yes |
Charger Input Voltage | 100 to 240V AC |
Battery Capacity Charged in 1-Hour | 5 Ah |
Charger Class | Standard |
Charging Port Voltage | (1) 14.4V |
Battery Chemistry | Li-ion |
Description
MAX RB655 Charger, Battery Capacity 5.0 Ah, Charge Time 30 min, Battery Capacity Charged in 1-Hour 5 Ah, Number of Ports 1, Charging Port Voltage (1) 14.4V, Charger Input Voltage 100 to 240V AC, Charger Class Standard, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type Three-Prong, For Use With MAX RB655 Battery Powered Rebar Tier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-08)
- KANCA Heavy Duty F Clamp 800 mm (HDC-800)
- STANLEY 1/4", 3/8" Drive Mechanics Tool Set, 85 pcs (STMT71651)
- OSG Spiral Flute Tap, M5-0.80, Plug, Metric Coarse, 3 Flutes, TiCN (1985708)
- ILC Replacement for Dewalt Dcs331b Battery (DCS331B)
- ILC Replacement for Dewalt Dw9091 14.4v XR Pack Extended Run-time Cordless Tool Battery (DW9091 14.4V XR PACK EXTENDED RUN-TIME CORDLESS T)
- ILC Replacement for Ridgid 130383028 Battery (130383028 BATTERY RIDGID)
- ILC Replacement for Craftsman 115820 Battery (115820 BATTERY CRAFTSMAN)
- DEWALT 20V MAX* Compact 3Ah Battery (DCB230)
- MAKITA Dust Bag, LS1030 (122351-2)
- ILC Replacement for Dewalt Dw9096 (DW9096 DEWALT)
- Max Cordless Tool Accessories