Max Cases AP-SXX-IP7-19-BLK 10.5 in. Shield Extreme-X For iPad 7 - Black
Mfr # AP-SXX-IP7-19-BLK
Zoro # G403763066
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max Cases
- MFR # AP-SXX-IP7-19-BLK
- Zoro # G403763066
- UPC # 850006973781
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Don’t be fooled by its sleek design. The new Shield Extreme-X for the 10.2-inch iPad delivers rugged, 360-degree protection with an updated two-piece design. Integrated internal air-pockets make for slim yet highly impact- and shock-absorbing corners. Impact-absorbing TPU surrounds edges. The commercial-grade screen cover protects against scratches and impact. An all-new kickstand design is highly durable and adjusts easily to three positions for customized viewing and typing. Designed to support the changing needs of educators and students, it includes durable corner through-holes for attaching lanyards, styluses and other accessories.
Specifications- Product Line: Shield Extreme-X
- Product Type: Case
- Printed Design / Pattern / Texture: Textured
- Color: Clear
- Material: Thermoplastic Polyurethane (TPU)Polycarbonate
- Durability: Impact AbsorbingShock AbsorbingScratch ResistantImpact ResistantShock ResistantVibration Resistant
- Height: 7.9"
- Width: 10.6"
- Depth: 1.1"
- Application / Usage: Tablet
- Tablet Model Compatibility: iPad (7th Generation)
- Compatibility: Apple - iPad (7th Generation) 2019 10.2"
- Product Family: Shield Extreme-X
- Maximum Screen Size Supported: 10.2"
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TZUMI Tzumi 7523 USB Plug & Play Desktop Condensor Microphone (7523)
- DURACELL Coppertop 9V Alkaline Battery, 9V DC, 2 Pack (MN1604B2Z)
- ILC Replacement for Welch Allyn 71050 Rechargeable Battery (71050 RECHARGEABLE BATTERY WELCH ALLYN)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (3-1/2AA-U)
- BUGATTI SEDONA Bugatti Contrast Collection Briefcase Bag, Fits Most 14in Laptop, Gray (EXB2161BU-GREY)
- RAIN DESIGN Rain Design 10054 mStand tabletplus iPad & iPhone; Gold (10054)
- TARGUS Messenger Notebook Case, TCM004US (TCM004US)
- UNIDEN Uniden LC150-B Carry Case for SC150 (LC150-B)
- TARGUS 16" CityLite Laptop Case, TBT053US (TBT053US)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- MCKLEINUSA Mcklein 88024 Hagen Leather Laptop Backpack; Brown (88024)
- Max Cases Computer Bags & Sleeves