Shop All Automotive Battery Terminal Components & Parts
Max
Butt Connector, 2ga., PK25
Mfr # 107244-025
Zoro # G1769411
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2 ga.
- Features Serrated Barrel Increases Pullout Strength
- Standards RoHS
- Type Max Copper Lugs Brazed Seam Butt Splice
- Application For Solder Dipping Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Max
- MFR # 107244-025
- Zoro # G1769411
- UPC # 017378303527
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 2 ga. |
Features | Serrated Barrel Increases Pullout Strength |
Standards | RoHS |
Type | Max Copper Lugs Brazed Seam Butt Splice |
Application | For Solder Dipping Applications |
Description
Butt Connector,2ga.,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER LHA TTE1510 Replacement/Interchange Spin-On Filter (MF0058085)
- BUYERS PRODUCTS One-Piece Cast Coupler (0091558)
- BALDWIN FILTERS Air Filter, 4-9/16 x 2-1/4 in. (PA5649)
- COAST2COAST 16", 10 Spoke, Gloss Black, Plastic, Set Of 4, Bolt On (IWC50516BLK)
- MAX Lug, Non-Plated, 8 ga., 1/2", PK10 (105019-010)
- MAX Battery Splice, 4/0 AWG, PK10 (6657)
- MAX Lug, Non-Plated, 4 ga., 5/16", PK10 (105057-010)
- MAX Lug, Non-Plated, 3/0, 1/2", PK50 (105159-050)
- MAX Butt Connector, 8 ga., PK25 (107241-025)
- MAX Battery Post Shim, Copper (850115)
- QUICKCABLE Splice Tube, Black, 48", 12mm, 1/2" (506703-001)
- Max Automotive Battery Equipment