Shop All Compression Lugs
Max
Brazed Seam Lug, 8 ga., 5/16", PK100
Mfr # 107131-100
Zoro # G1768879
product price: $37.19
/pk 100, $0.37/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 8 ga.
- Connector Type Flared Barrel
- Width 0.59"
- Material Tin-Plated Copper
- Length 1.17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 107131-100
- Zoro # G1768879
- UPC # 017378132165
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 8 ga. |
Width | 0.59" |
Length | 1.17" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 80A, 600V AC (OTS80)
- ZORO SELECT Plug-In Charger, EU, Desktop, 12V DC, Neg (11Y733)
- HARTING Han E 24 Pos. F Insert Screw (09330242701)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 208V AC (9070T50D14)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- MAX Butt Seamed Flag Connector, 1/0, 3/8", PK10 (107446-010)
- MAX Battery Lug, 90°, 2 GA, 3/8", Tin Plated Copper (5953-2001FL)
- MAX Battery Lug, Straight, 2 GA, 3/8", Copper, PK2 (105078-2002)
- MAX Battery Lug, Straight, 6 GA, 3/8", Tin Plated Copper, PK2 (5951-2002F)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YAZ392NNT)
- Max Lugs & Split Bolts