Shop All Compression Lugs
Max
Brazed Seam Lug, 8 ga., #10, PK25
Mfr # 107101-025
Zoro # G1768748
product price: $8.19
/pk 25, $0.33/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 8 ga.
- Connector Type Flared Barrel
- Width 0.47"
- Material Tin-Plated Copper
- Length 0.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 107101-025
- Zoro # G1768748
- UPC # 017378100997
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 8 ga. |
Width | 0.47" |
Length | 0.94" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Ivory (HBL1201IL)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC012)
- BRYANT Locking Device, Flush Receptacle, 30A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, FSL4R (FSL4FR)
- 3M Shrink Tubing, 3.0in ID, Black, 4ft, PK15 (MDT-3000-48A-BLACK)
- MAX Brazed Seam Lug, 6 ga., 5/16", PK100 (107132-100)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- MAX Battery Lug, Straight, 2 GA, 3/8", Copper, PK2 (105078-2002)
- MAX Battery Lug, Straight, 6 GA, 3/8", Tin Plated Copper, PK2 (5951-2002F)
- ANCOR Ancor 90° Tinned Copper Lug #3/0 - 3/8" - 2-Piece (262716)
- Max Lugs & Split Bolts