Shop All Compression Lugs
Max
Brazed Seam Lug, 6 ga., 3/8", PK25
Mfr # 107162-025
Zoro # G1769043
product price: $15.19
/pk 25, $0.61/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 6 ga.
- Connector Type Flared Barrel
- Width 0.63"
- Material Tin-Plated Copper
- Length 1.29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 107162-025
- Zoro # G1769043
- UPC # 017378333388
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 6 ga. |
Width | 0.63" |
Length | 1.29" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01B)
- TRIPP LITE Surge Protector, 7-Outlet, 6' Cord, 3-2/5"Wx15"Dx1-2/5"H, BK (TRPTLP76MSGB)
- ELESA Electronic position Indicators, DD52R-E-SST-IP67-C2 (DD52R-E)
- LEGRAND Cover, Steel, Ivory, Steel, 4000 Series (V4000C)
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- MAX Butt Seamed Flag Connector, 1/0, 3/8", PK10 (107446-010)
- MAX Battery Lug, Straight, 2 GA, 3/8", Copper, PK2 (105078-2002)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- MAX Brazed Seam Lug, 6 ga., 5/16", PK100 (107132-100)
- MAX Battery Lug, Straight, 6 GA, 3/8", Tin Plated Copper, PK2 (5951-2002F)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- Max Lugs & Split Bolts