Shop All Compression Lugs
Max
Brazed Seam Lug, 6 ga., 1/4", PK25
Mfr # 107112-025
Zoro # G1768641
product price: $14.99
/pk 25, $0.60/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 6 ga.
- Connector Type Flared Barrel
- Width 0.47"
- Material Tin-Plated Copper
- Length 1.17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 107112-025
- Zoro # G1768641
- UPC # 017378333142
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 6 ga. |
Width | 0.47" |
Length | 1.17" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Cast Box Extension, NOVAL Accessory, Iron (FDCC-2M)
- APPLETON ELECTRIC Conduit Outlet Body, N, 1/2 In. (GRN50-A)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-125-1-342-RD)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE20-6)
- MAX Battery Lug, Straight, 6 GA, 3/8", Tin Plated Copper, PK2 (5951-2002F)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- MAX Battery Lug, 90°, 2 GA, 3/8", Tin Plated Copper (5953-2001FL)
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- MAX Butt Seamed Flag Connector, 1/0, 3/8", PK10 (107446-010)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- Max Lugs & Split Bolts