Shop All Compression Lugs
Max
Brazed Seam Lug, 6 ga., 1/2", PK100
Mfr # 107202-100
Zoro # G1769122
product price: $67.29
/pk 100, $0.67/ea
$67.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 6 ga.
- Connector Type Flared Barrel
- Width 0.87"
- Material Tin-Plated Copper
- Length 1.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 107202-100
- Zoro # G1769122
- UPC # 017378133124
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 6 ga. |
Width | 0.87" |
Length | 1.6" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLM-15)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V02)
- CALCONDUIT Nipple, 2-1/2 in. x 5 in., GRC (876702)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 16 A, Reversing: No (3RT20251AP60)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- MAX Battery Lug, Straight, 6 GA, 3/8", Tin Plated Copper, PK2 (5951-2002F)
- MAX Brazed Seam Lug, 6 ga., 5/16", PK100 (107132-100)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- MAX Battery Lug, Straight, 2 GA, 3/8", Copper, PK2 (105078-2002)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- Max Compression Lugs