Shop All Compression Lugs
Max
Brazed Seam Lug, 4/0, 3/4", PK25
Mfr # 107229-025
Zoro # G1769597
product price: $94.99
/pk 25, $3.80/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 4/0 ga.
- Connector Type Flared Barrel
- Width 1.26"
- Material Tin-Plated Copper
- Length 2.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 107229-025
- Zoro # G1769597
- UPC # 017378339342
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 4/0 ga. |
Width | 1.26" |
Length | 2.72" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 120/240V AC (31EH78)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- ANDERSON POWER PRODUCTS SB120 2 S/C CABLE CLAMP (981G1)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-MINI-3P)
- MAX Battery Lug, Straight, 6 GA, 3/8", Tin Plated Copper, PK2 (5951-2002F)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- MAX Battery Lug, Straight, 2 GA, 3/8", Copper, PK2 (105078-2002)
- MAX Butt Seamed Flag Connector, 1/0, 3/8", PK10 (107446-010)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- MAX Battery Lug, 90°, 2 GA, 3/8", Tin Plated Copper (5953-2001FL)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- Max Compression Lugs