Shop All Compression Lugs
Max
Brazed Seam Lug, 4/0, 1/2", PK25
Mfr # 107209-025
Zoro # G1769369
product price: $98.99
/pk 25, $3.96/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 4/0 ga.
- Connector Type Flared Barrel
- Width 1.12"
- Material Tin-Plated Copper
- Length 2.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 107209-025
- Zoro # G1769369
- UPC # 017378339120
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 4/0 ga. |
Width | 1.12" |
Length | 2.19" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 3/4In (CRN75)
- FLUKE NETWORKS Impact Tool, D814, with 66/110 Blade (10055501)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1 to 40 psi, Standard Action (9012GNG3)
- MAX Battery Lug, Straight, 2 GA, 3/8", Copper, PK2 (105078-2002)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- MAX Battery Lug, 90°, 2 GA, 3/8", Tin Plated Copper (5953-2001FL)
- MAX Brazed Seam Lug, 6 ga., 5/16", PK100 (107132-100)
- MAX Butt Seamed Flag Connector, 1/0, 3/8", PK10 (107446-010)
- ABB Two Hole Lug Compression Connector, 2 AWG (54855BEPH)
- Max Compression Lugs