Shop All Compression Lugs
Max
Brazed Seam Lug, 4 ga., 3/8", PK25
Mfr # 107163-025
Zoro # G1769098
product price: $21.99
/pk 25, $0.88/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 4 ga.
- Connector Type Flared Barrel
- Width 0.65"
- Material Tin-Plated Copper
- Length 1.33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 107163-025
- Zoro # G1769098
- UPC # 017378334385
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 4 ga. |
Width | 0.65" |
Length | 1.33" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3 to 32VDC, 65A (CMRD4865)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 3 Pole, 120/240V AC (QOU360)
- RACO Electrical Box Cover, 2 Gang, Square, 806C, Duplex Receptacle (806C)
- IFM Angle Bracket, For Use With 30mm Sensors (E10737)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- MAX Battery Lug, Straight, 2 GA, 3/8", Copper, PK2 (105078-2002)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- MAX Butt Seamed Flag Connector, 1/0, 3/8", PK10 (107446-010)
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- MAX Brazed Seam Lug, 6 ga., 5/16", PK100 (107132-100)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK80)
- Max Lugs & Split Bolts