Shop All Compression Lugs
Max
Brazed Seam Lug, 4 ga., 3/8", PK100
Mfr # 107163-100
Zoro # G1769061
product price: $68.59
/pk 100, $0.69/ea
$68.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 4 ga.
- Connector Type Flared Barrel
- Width 0.65"
- Material Tin-Plated Copper
- Length 1.33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 107163-100
- Zoro # G1769061
- UPC # 017378134381
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 4 ga. |
Width | 0.65" |
Length | 1.33" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Control Station, Up/Down/Stop (52C332S)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60657R)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5262W)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 34.31x12.00x1.50, Lt G (PLM33N28)
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- MAX Brazed Seam Lug, 6 ga., 5/16", PK100 (107132-100)
- MAX Battery Lug, 90°, 2 GA, 3/8", Tin Plated Copper (5953-2001FL)
- MAX Battery Lug, Straight, 6 GA, 3/8", Tin Plated Copper, PK2 (5951-2002F)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM20E34)
- Max Lugs & Split Bolts