Shop All Compression Lugs
Max
Brazed Seam Lug, 4 ga., 1/2", PK25
Mfr # 107203-025
Zoro # G1769000
product price: $28.99
/pk 25, $1.16/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 ga.
- Connector Type Flared Barrel
- Width 0.87"
- Material Tin-Plated Copper
- Length 1.67"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 107203-025
- Zoro # G1769000
- UPC # 017378334125
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 4 ga. |
Width | 0.87" |
Length | 1.67" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXSOLAR Monocrystalline Solar Panel, 15 W, 5.5V DC, 2.8 A, USB (E15)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 125A, 700V AC, Non-Indicating (A70Q125-4)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH321N)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1830)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- MAX Battery Lug, Straight, 6 GA, 3/8", Tin Plated Copper, PK2 (5951-2002F)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- MAX Battery Lug, Straight, 2 GA, 3/8", Copper, PK2 (105078-2002)
- MAX Butt Seamed Flag Connector, 1/0, 3/8", PK10 (107446-010)
- 3M One Hole Lug Connector, 300 kcmil, PK10 (31053)
- Max Lugs & Split Bolts