Shop All Compression Lugs
Max
Brazed Seam Lug, 3/0, 7/16", PK25
Mfr # 107188-025
Zoro # G1769247
product price: $57.99
/pk 25, $2.32/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 3/0 ga.
- Connector Type Flared Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 2.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 107188-025
- Zoro # G1769247
- UPC # 017378387169
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 3/0 ga. |
Width | 1.06" |
Length | 2.13" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022ZP)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLAA01A2A)
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-G)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL204)
- MAX Brazed Seam Lug, 6 ga., 5/16", PK100 (107132-100)
- MAX Butt Seamed Flag Connector, 1/0, 3/8", PK10 (107446-010)
- MAX Battery Lug, Straight, 6 GA, 3/8", Tin Plated Copper, PK2 (5951-2002F)
- MAX Battery Lug, Straight, 2 GA, 3/8", Copper, PK2 (105078-2002)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- Max Compression Lugs