Shop All Compression Lugs
Max
Brazed Seam Lug, 3/0, 3/8", PK25
Mfr # 107168-025
Zoro # G1769140
product price: $54.19
/pk 25, $2.17/ea
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 3/0 ga.
- Connector Type Flared Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 2.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 107168-025
- Zoro # G1769140
- UPC # 017378338383
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 3/0 ga. |
Width | 1.06" |
Length | 2.13" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, 22mm, 24V, Red (22NZ01)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA13)
- LITTELFUSE Semiconductor Fuse, PSR Series, 250A, Very Fast Acting, 700V AC (PSR030US0250Z)
- INSURE Push-in 12AWG 8-Port, PK100 (30-090J)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- MAX Butt Seamed Flag Connector, 1/0, 3/8", PK10 (107446-010)
- MAX Battery Lug, Straight, 6 GA, 3/8", Tin Plated Copper, PK2 (5951-2002F)
- MAX Brazed Seam Lug, 6 ga., 5/16", PK100 (107132-100)
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- MAX Battery Lug, 90°, 2 GA, 3/8", Tin Plated Copper (5953-2001FL)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C358)
- Max Lugs & Split Bolts