Shop All Compression Lugs
Max
Brazed Seam Lug, 3/0, 3/8", PK100
Mfr # 107168-100
Zoro # G1769238
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 3/0 ga.
- Connector Type Flared Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 2.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Max
- MFR # 107168-100
- Zoro # G1769238
- UPC # 017378138389
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 3/0 ga. |
Width | 1.06" |
Length | 2.13" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 1 Pole, 120V AC (Q130)
- CONDOR USA Thermal Overload, 6.3A to 10A, 3 Phase (SK-R3/10)
- APC Rack Pdu, Basic, 0U/1U, 100-240V/20A, 220-240V/16A, (13) C13 (AP6020A)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Small / 22-16 AWG, PK 25 (BC2)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- MAX Battery Lug, Straight, 2 GA, 3/8", Copper, PK2 (105078-2002)
- MAX Battery Lug, 90°, 2 GA, 3/8", Tin Plated Copper (5953-2001FL)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 3/8" Post - 25-Pack (242256)
- Max Lugs & Split Bolts