Shop All Compression Lugs
Max
Brazed Seam Lug, 3/0, 3/4", PK100
Mfr # 107228-100
Zoro # G1769560
product price: $281.99
/pk 100, $2.82/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 3/0 ga.
- Connector Type Flared Barrel
- Width 1.26"
- Material Tin-Plated Copper
- Length 2.68"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 107228-100
- Zoro # G1769560
- UPC # 017378138341
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 3/0 ga. |
Width | 1.26" |
Length | 2.68" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Tm14Dolb Timer 1Outselfadj W/P (TM142DOLB)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO330L200G)
- TY-RAP 30" L Heavy Duty Cable Tie BK PK 50 (TY529MX)
- MAX Battery Lug, Straight, 6 GA, 3/8", Tin Plated Copper, PK2 (5951-2002F)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- MAX Battery Lug, 90°, 2 GA, 3/8", Tin Plated Copper (5953-2001FL)
- MAX Butt Seamed Flag Connector, 1/0, 3/8", PK10 (107446-010)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- FUSION One Hole Lug Compress Connector, 4/0 AWG (486340F)
- Max Lugs & Split Bolts