Shop All Compression Lugs
Max
Brazed Seam Lug, 3/0, 1/2", PK100
Mfr # 107208-100
Zoro # G1769299
product price: $263.99
/pk 100, $2.64/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 3/0 ga.
- Connector Type Flared Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 2.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 107208-100
- Zoro # G1769299
- UPC # 017378138129
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 3/0 ga. |
Width | 1.06" |
Length | 2.13" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Neutral Kit, 200A, 600V (HN64)
- LEVITON NETWORK SYSTEM CABINET WH OMNIB DINRL RACKMT ENC SM/1X10 RAIL (DINRK-1)
- DISCO Blue Heat Shrink Butt Conn 14-16 AWG Solder/Seal Type PK15 (10712PK)
- SCHNEIDER ELECTRIC Selector switch, Harmony XAC, plastic, black handle, 3 positions, unmarked (ZA2BD3)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- MAX Butt Seamed Flag Connector, 1/0, 3/8", PK10 (107446-010)
- MAX Brazed Seam Lug, 6 ga., 5/16", PK100 (107132-100)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- Max Compression Lugs