Shop All Compression Lugs
Max
Brazed Seam Lug, 2/0, 5/16", PK25
Mfr # 107137-025
Zoro # G1768958
product price: $45.19
/pk 25, $1.81/ea
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 2/0 ga.
- Connector Type Flared Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 107137-025
- Zoro # G1768958
- UPC # 017378375166
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 2/0 ga. |
Width | 1.06" |
Length | 2" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, HMCP Series 15A, 3 Pole, 600V AC (HMCPS015E0C)
- W BOX 825VA/480W/12 OUTLET/AVR (0E-825V12VRD)
- CENTURY VII L Bracket for Permanent Mount Antenna (RAS-1060A)
- EATON CUTLER-HAMMER Conduit Hub, 2 in, Aluminum (RH200P)
- MAX Brazed Seam Lug, 6 ga., 5/16", PK100 (107132-100)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- MAX Battery Lug, Straight, 2 GA, 3/8", Copper, PK2 (105078-2002)
- MAX Butt Seamed Flag Connector, 1/0, 3/8", PK10 (107446-010)
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- ABB One Hole Lug Compression Connector, 8 AWG (60104-TB)
- Max Lugs & Split Bolts