Shop All Compression Lugs
Max
Brazed Seam Lug, 2/0, 3/8", PK25
Mfr # 107167-025
Zoro # G1769210
product price: $53.99
/pk 25, $2.16/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 2/0 ga.
- Connector Type Flared Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 107167-025
- Zoro # G1769210
- UPC # 017378337386
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 2/0 ga. |
Width | 1.06" |
Length | 2" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4284L225PC)
- LEGRAND Tee, Ivory, Tees (PN05F15V)
- ANCOR Ancor Heavy Duty Lugs - 4 Gauge Wire - 5/16" Post - 100-Pack (244255)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- MAX Butt Seamed Flag Connector, 1/0, 3/8", PK10 (107446-010)
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- MAX Battery Lug, 90°, 2 GA, 3/8", Tin Plated Copper (5953-2001FL)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- ABB One Hole Lug Compress Connector, 3/0 AWG (54162NT)
- Max Lugs & Split Bolts