Shop All Compression Lugs
Max
Brazed Seam Lug, 2/0, 1/2", PK25
Mfr # 107207-025
Zoro # G1769028
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 2/0 ga.
- Connector Type Flared Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Max
- MFR # 107207-025
- Zoro # G1769028
- UPC # 017378337126
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 2/0 ga. |
Width | 1.06" |
Length | 2" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- HUBBELL 1-Gang Weatherproof Cover, Horizontal, 1.406 in. Dia., Gray (5152-0)
- SIEMENS Miniature Circuit Breaker, Q Series 60A, 2 Pole, 120/240V AC (Q260)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J63-71X)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- MAX Battery Lug, Straight, 2 GA, 3/8", Copper, PK2 (105078-2002)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- MAX Butt Seamed Flag Connector, 1/0, 3/8", PK10 (107446-010)
- ILSCO Surecrimp Copper Compression Sleeve (CTL-500-EC)
- Max Compression Lugs