Shop All Compression Lugs
Max
Brazed Seam Lug, 2 ga., 3/8", PK25
Mfr # 107164-025
Zoro # G1769113
product price: $23.99
/pk 25, $0.96/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 2 ga.
- Connector Type Flared Barrel
- Width 0.6"
- Material Tin-Plated Copper
- Length 1.54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 107164-025
- Zoro # G1769113
- UPC # 017378335382
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 2 ga. |
Width | 0.6" |
Length | 1.54" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIDC12)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- TRUMETER Hour Meter, AC Quartz, Polymer, Flush (722-0002)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Plastic Bushing, 50PK (PB100)
- MAX Battery Lug, Straight, 2 GA, 3/8", Copper, PK2 (105078-2002)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- MAX Butt Seamed Flag Connector, 1/0, 3/8", PK10 (107446-010)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- MAX Brazed Seam Lug, 6 ga., 5/16", PK100 (107132-100)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- Max Compression Lugs