Shop All Compression Lugs
Max
Brazed Seam Lug, 2 ga., 1/2", PK25
Mfr # 107204-025
Zoro # G1769131
product price: $30.99
/pk 25, $1.24/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 2 ga.
- Connector Type Flared Barrel
- Width 0.6"
- Material Tin-Plated Copper
- Length 1.68"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 107204-025
- Zoro # G1769131
- UPC # 017378335122
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 2 ga. |
Width | 0.6" |
Length | 1.68" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS Replacement Battery, SmartPro, 38VDC, 4 (RBC94-2U)
- SQUARE D Switch Kit (VCCF5)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M120)
- KILLARK Conduit Body Gasket, 1 in., Design: Lay In (GASK573)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- MAX Butt Seamed Flag Connector, 1/0, 3/8", PK10 (107446-010)
- MAX Battery Lug, Straight, 2 GA, 3/8", Copper, PK2 (105078-2002)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- MAX Battery Lug, 90°, 2 GA, 3/8", Tin Plated Copper (5953-2001FL)
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14)
- Max Compression Lugs